Shop All Sockets
Sk Professional Tools
1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points
Mfr # 43707
Zoro # G4124005
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 43707
- Zoro # G4124005
- UPC # 025141437072
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- INGERSOLL-RAND 205 Piece SAE/Metric Master Mechanics Tool Set (752022)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- DEWALT Battery and Charger Kit, 1.7 Ah (DCBP034C)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (43708)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (43706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (40424)
- GREY PNEUMATIC SKT 1/2" DR X 3/8 HEX DRIVER IM (GP2912F)
- Sk Professional Tools Sockets & Ratchets