Shop All Sockets
Sk Professional Tools
1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points
Mfr # 41703
Zoro # G4099882
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Product Information
- Brand Sk Professional Tools
- MFR # 41703
- Zoro # G4099882
- UPC # 025141417036
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7mm |
Socket Depth | Deep |
Socket Sizes | 7mm |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (41710)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (44918)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (48218)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- PROTO 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J4714TB)
- Sk Professional Tools Sockets & Ratchets