Shop All Sockets
Sk Professional Tools
1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points
Mfr # 40910
Zoro # G3976621
product price: $7.77
/ea
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 40910
- Zoro # G3976621
- UPC # 025141409109
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 9" (MY40100)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- JPW INDUSTRIES Bash Master Hammer 8-Pc Assortment (11108)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (48021)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- Sk Professional Tools Sockets