Shop All Sockets
Sk Professional Tools
1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points
Mfr # 43713
Zoro # G4160484
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 43713
- Zoro # G4160484
- UPC # 025141437133
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Pliers, Smooth (48-22-6552)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (43706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (43708)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 24mm 6 pt Metric Socket, 6 Points (324)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41208)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (43918)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- Sk Professional Tools Sockets & Ratchets