Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome
Mfr # 4946
Zoro # G4434062
product price: $62.80
/ea
$62.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 3/16 in to 9/16 in
- Includes (10) 1/4" Drive 12 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; Socket Rail
- Ratchets Included None
- Drive Size 1/4"
- Flex Socket Point Styles Included None
Product Information
- Brand Sk Professional Tools
- MFR # 4946
- Zoro # G4434062
- UPC # 025141049466
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/16 in to 9/16 in |
Drive Size | 1/4" |
Standard Socket Style/Size | Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Height | 8 1/2 in |
Standard Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Container Width | 3/4 in |
Container Length | 1 in |
Description
This Drive Socket Set from SK Professional Tools 4946 (1/4 in.) has a wide range of SAE sockets that can handle various fasteners. This kit comes with 10 standard socket sizes, so you will have the right tool for the job. It contains a total of 10 sockets ranging from 3/16" to 9/16". The drive size is 1/4", while the measurement type is SAE. Each socket comes with chrome finish and 12-point standard sizing. The kit includes a rail container for your tools, keeping them organized and within reach when needed. If you are looking for quality SAE sockets at an affordable price, then this SK Professional Tools 1/4 in Drive Socket Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLOW GUN W/ PLAS TIP & 12" BENT NOZZLE (MIS-177)
- IRWIN Ship Auger Bit, 2 In, 17 In L (1773959)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- HOME PLUS Pliers Linesman 6"" (XD14043)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome (1350)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome (19781)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome (4952)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- Sk Professional Tools Sockets & Ratchets