Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome
Mfr # 1340
Zoro # G4434087
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 10
- Includes (10) 1/4" Drive 12 Point Deep Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail
- Impact Rated No
- Socket Size Range 5 mm to 14 mm
Product Information
- Brand Sk Professional Tools
- MFR # 1340
- Zoro # G4434087
- UPC # 025141013405
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 5 mm to 14 mm |
Drive Size | 1/4" |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Container Height | 7 1/4 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 12-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Container Width | 1 in |
Container Length | 1 1/8 in |
Description
Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, Metric, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic (0155-B)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- PROTO Service Wrench, Satin, 6-7/8 In, 24mm (J3524M)
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1955)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome (91820)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Metric Socket Set Tool Set, W32904 (W32904)
- Sk Professional Tools Sockets & Ratchets