Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 34218
Zoro # G3905422
product price: $14.37
/ea
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 34218
- Zoro # G3905422
- UPC # 025141342185
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 9/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Square |
Socket Type | Deep Impact |
Impact Rated | No |
Category Type | Impact Socket |
Features | High Visibility |
Output Type | Hex |
Finish | Black Phosphate |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL IMP WR HIGH TORQUE 1/2" (TOOL) (ML2766-20)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X29/64)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34036)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 70 mm Size, Standard Socket, black oxide (848-70MM)
- Sk Professional Tools Sockets & Ratchets