Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L
Mfr # 41220
Zoro # G4084342
product price: $25.62
/ea
$25.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 41220
- Zoro # G4084342
- UPC # 025141412208
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 5/32 in |
Tip Size | 5/8 in |
Size | 5/8" |
Insert Length | 1 51/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 41220 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41220 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 5/32 inches and an insert length of 1 51/64 inches, this socket bit offers ample reach for various tasks. The drive size is a standard half inch, making it compatible with many common tools. Its hex bit style accommodates six points, providing solid contact with fasteners to reduce slippage during use. This socket bit also features a tip size of 5/8 inch which can be used with corresponding hex screw types.
Crafted from durable alloy steel, the SK Professional Tools - 41220 Bit Socket exhibits resistance against corrosion due to its chrome finish. This feature enhances the longevity of the product by protecting it from wear and tear that could occur over time or in harsh conditions. Despite being non-insulated and non-sparking, this socket bit has been built to withstand regular usage without compromising on performance.
This particular model does not come with a locking mechanism but does offer replaceable inserts adding versatility to your toolkit as you can swap out worn bits instead of replacing the entire tool. It's important to note that while this socket is suitable for general use cases, it's not rated for impact applications nor does it have a magnetized tip.
In conclusion, the SK Professional Tools - 41220 Bit Socket stands as an adequate addition to any toolbox owing to its standard depth and square drive type compatibility along with its ability to resist corrosion thanks to its chrome finish.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41220 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 5/32 inches and an insert length of 1 51/64 inches, this socket bit offers ample reach for various tasks. The drive size is a standard half inch, making it compatible with many common tools. Its hex bit style accommodates six points, providing solid contact with fasteners to reduce slippage during use. This socket bit also features a tip size of 5/8 inch which can be used with corresponding hex screw types.
Crafted from durable alloy steel, the SK Professional Tools - 41220 Bit Socket exhibits resistance against corrosion due to its chrome finish. This feature enhances the longevity of the product by protecting it from wear and tear that could occur over time or in harsh conditions. Despite being non-insulated and non-sparking, this socket bit has been built to withstand regular usage without compromising on performance.
This particular model does not come with a locking mechanism but does offer replaceable inserts adding versatility to your toolkit as you can swap out worn bits instead of replacing the entire tool. It's important to note that while this socket is suitable for general use cases, it's not rated for impact applications nor does it have a magnetized tip.
In conclusion, the SK Professional Tools - 41220 Bit Socket stands as an adequate addition to any toolbox owing to its standard depth and square drive type compatibility along with its ability to resist corrosion thanks to its chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- STAR ASIA Hi-Viz Orange 16 Oz. Ball Pein Hammer (63160)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 2 45/64 in L (45483)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- Sk Professional Tools Bit Sockets