Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L
Mfr # 41216
Zoro # G4104581
product price: $24.40
/ea
$24.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 41216
- Zoro # G4104581
- UPC # 025141412161
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 5/32 in |
Tip Size | 1/2 in |
Socket Depth | Standard |
Size | 1/2" |
Insert Length | 1 51/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 41216 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41216 Bit Socket is a standard depth socket bit designed for use with hex screws. It features an insert length of 1 51/64 inches and an overall length of 4 5/32 inches, providing adequate reach for various tasks. The drive size is a square type measuring at half an inch, while the tip size also measures at half an inch. This tool adheres to SAE measurements and has six points, making it suitable for tasks requiring precision.
Crafted from alloy steel, this socket bit offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, prolonging the lifespan of the tool even in challenging conditions. The hex bit style coupled with a non-insulated design makes it versatile enough to handle different types of work.
This item comes as a single socket bit that's replaceable when needed, offering convenience and cost-effectiveness over time. Despite not being impact-rated or magnetized at the tip, it remains functional for general applications where these features are not critical. Please note that this product does not have locking capabilities nor is it non-sparking.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41216 Bit Socket is a standard depth socket bit designed for use with hex screws. It features an insert length of 1 51/64 inches and an overall length of 4 5/32 inches, providing adequate reach for various tasks. The drive size is a square type measuring at half an inch, while the tip size also measures at half an inch. This tool adheres to SAE measurements and has six points, making it suitable for tasks requiring precision.
Crafted from alloy steel, this socket bit offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, prolonging the lifespan of the tool even in challenging conditions. The hex bit style coupled with a non-insulated design makes it versatile enough to handle different types of work.
This item comes as a single socket bit that's replaceable when needed, offering convenience and cost-effectiveness over time. Despite not being impact-rated or magnetized at the tip, it remains functional for general applications where these features are not critical. Please note that this product does not have locking capabilities nor is it non-sparking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025065)
- STEELMAN Self-Adjusting Wire and Cable Stripper, 8" (41866)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L (41220)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L (42595)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L (42958)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- Sk Professional Tools Bit Sockets