Shop All Sockets
Sk Professional Tools
1/2 in Drive, E18 Female Torx(R) SAE Socket, 6 Points
Mfr # 42618
Zoro # G5103926
product price: $13.67
/ea
$13.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
- Brand Sk Professional Tools
- MFR # 42618
- Zoro # G5103926
- UPC # 025141426182
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | E18 |
Socket Depth | Standard |
Socket Sizes | E18 |
Socket Size | E18 |
Description
Socket, Socket Size E18, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 3/4"R (CFE674K)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- PULL R HOLDING LTHR Pliers Narr Pouch, MN (55145)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (40704)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (48216)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5316B)
- Sk Professional Tools Sockets