Shop All Sockets
Sk Professional Tools
1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points
Mfr # 41120
Zoro # G3936326
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 41120
- Zoro # G3936326
- UPC # 025141411201
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 8 x 160 mm (48-20-8040)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5220SPL)
- MILWAUKEE TOOL Blade Clamp (42-68-0073)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- Sk Professional Tools Sockets