Shop All Sockets
Sk Professional Tools
1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points
Mfr # 41812
Zoro # G4432802
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 41812
- Zoro # G4432802
- UPC # 025141418125
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- DYNABRADE DYNA FILE (DB14000)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.201 (300A 7)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points (42620)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (40710)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt., 17mm (14517)
- Sk Professional Tools Sockets & Ratchets