Shop All Sockets
Sk Professional Tools
1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points
Mfr # 48236
Zoro # G4426721
product price: $30.30
/ea
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 48236
- Zoro # G4426721
- UPC # 025141482362
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 36mm |
Socket Sizes | 36mm |
Socket Depth | Standard |
Socket Size | 36 mm |
Description
Socket, Socket Size 36 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-12 Carbon Steel Left Hand Hex Die (DWTHX91612LH)
- BOSCH 1/2" Titanium Countersink (CST1)
- PERFORMANCE TOOL 4pc Pry Bar Set (W2020)
- BETA TOOLS USA 923 AC25 12 Drive Socket Set 25piece (BTA009230955)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (48227)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40114)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- Sk Professional Tools Sockets