Shop All Sockets
Sk Professional Tools
1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points
Mfr # 40030
Zoro # G4422731
product price: $30.30
/ea
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 40030
- Zoro # G4422731
- UPC # 025141400304
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 30mm |
Socket Depth | Deep |
Socket Sizes | 30mm |
Socket Size | 30 mm |
Description
Socket, Socket Size 30 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW OSO Sweet Knife, Plain (1830)
- LANSKY SHARPENERS Tungsten Carbide Sharpener (LSTCS)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- Sk Professional Tools Sockets