Shop All Sockets
Sk Professional Tools
1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points
Mfr # 48228
Zoro # G4435681
original price:
$27.08
23% off
new price: $20.64
/ea
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 48228
- Zoro # G4435681
- UPC # 025141482287
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 28mm |
Socket Depth | Standard |
Socket Sizes | 28mm |
Socket Size | 28 mm |
Description
Socket, Socket Size 28 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (48230)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9mm 6 pt Metric Socket, 6 Points (40708)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (48209)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- HANSEN GLOBAL 1/4" Fractional SAE 3-Row Socket Tray, Hi-Viz Yellow (14073)
- Sk Professional Tools Sockets