Shop All Sockets
Sk Professional Tools
1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points
Mfr # 40328
Zoro # G4435584
product price: $20.64
/ea
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 40328
- Zoro # G4435584
- UPC # 025141403282
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Standard |
Socket Size | 28 mm |
Description
Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- GREY PNEUMATIC 3/8" Drive x 1/4" Hex Driver 4" Length (19084F)
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle (6DWN7)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (40332)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 24mm 6 pt Metric Socket, 6 Points (324)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- Sk Professional Tools Sockets