Shop All Sockets
Sk Professional Tools
1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points
Mfr # 40326
Zoro # G4435557
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 40326
- Zoro # G4435557
- UPC # 025141403268
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 26mm |
Socket Depth | Standard |
Socket Sizes | 26mm |
Socket Size | 26 mm |
Description
Socket, Socket Size 26 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- CHICAGO PNEUMATIC Cut-Off Tool Extended 4 in. 11 Position (CP9116)
- AMSCOPE High Precision 4 1/4 in. Tapered Ultra Fine Point Tweezers (TW-062)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (45112)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- Sk Professional Tools Sockets & Ratchets