Shop All Sockets
Sk Professional Tools
1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points
Mfr # 40325
Zoro # G4443643
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 40325
- Zoro # G4443643
- UPC # 025141403251
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 25mm |
Socket Sizes | 25mm |
Socket Depth | Standard |
Socket Size | 25 mm |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 1/4-18NPT (405269)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 2.5mm 6 pt Metric Socket, 6 Points (44325)
- URREA 1/2" drive 12-point short socket 1" (5432)
- Sk Professional Tools Sockets & Ratchets