Shop All Sockets
Sk Professional Tools
1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points
Mfr # 40019
Zoro # G4322823
original price:
$46.95
59% off
new price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 40019
- Zoro # G4322823
- UPC # 025141400199
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 19mm |
Socket Depth | Deep |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU Seal Kit (BL800S-034)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- IRWIN Tap (1549ZR)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (40025)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (2311)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- URREA 1" Drive 6-Point Short Socket 1-1/16" (5434H)
- Sk Professional Tools Sockets & Ratchets