Shop All Sockets
Sk Professional Tools
1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points
Mfr # 40317
Zoro # G4155602
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 31/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 40317
- Zoro # G4155602
- UPC # 025141403176
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- WIHA TOOLS USA Wiha Tools 817-71990 39 Pc. Security Bits Collector Set (817-71990)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points (40315)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9mm 6 pt Metric Socket, 6 Points (40708)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- Sk Professional Tools Sockets