Shop All Sockets
Sk Professional Tools
1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points
Mfr # 48216
Zoro # G4146685
product price: $12.30
/ea
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 48216
- Zoro # G4146685
- UPC # 025141482164
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 16mm |
Socket Depth | Standard |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Bit Holder Adaptor, 1/4" (001230010)
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- YANKEE Reamer, Hand Reamer, 0.7812 In (403-0.7812)
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (48218)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (45116)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- GREY PNEUMATIC 3/8 Drive X 15/16 Deep Duo-Socket - 6 Point (81030D)
- Sk Professional Tools Sockets & Ratchets