Shop All Sockets
Sk Professional Tools
1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points
Mfr # 40016
Zoro # G3986647
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 40016
- Zoro # G3986647
- UPC # 025141400168
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 16mm |
Socket Depth | Deep |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 50LB NonShrink Grout (1585-00)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 4 pt Standard Depth, Black Oxide (J07513SS)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (40011)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (40010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T15 Torx(R) Socket, 6 Points (42515)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40834)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- Sk Professional Tools Sockets & Ratchets