Shop All Sockets
Sk Professional Tools
1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points
Mfr # 40315
Zoro # G3999073
product price: $12.30
/ea
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 31/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 40315
- Zoro # G3999073
- UPC # 025141403152
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Details
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Shim Seat, ITSN-533 (73310190098)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- ECLIPSE Quick Release Woodworking Vice 9" (EWWQR9-NA)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- Sk Professional Tools Sockets