Shop All Sockets
Sk Professional Tools
1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points
Mfr # 40130
Zoro # G3907251
product price: $16.52
/ea
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 40130
- Zoro # G3907251
- UPC # 025141401301
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Description
If you are looking for a high-quality 1/2" drive socket, the SK Tools 40130 12 pt 15/16" Socket is just what you need. The corrosion resistant alloy steel makes this socket durable and long lasting. The 12 pt output provides greater contact between the socket and the fastener. It has a length of 1 5/8 in., which allows you to easily fit it into tight spaces. This standard chrome finished socket has a 15/16" size and is available in 12 point sizes from 3/8" to 1". This SK Tools 40130 Chrome Standard Socket will help you complete any job that requires it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 4 ft., Flat Black wit (LWH-B4)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- CENTURY DRILL & TOOL 13/64" Black Oxide Jobber Length Drill Bit (24213)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40128)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (40911)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/4 OCT AXLE NUT SKT (KH1209)
- Sk Professional Tools Sockets & Ratchets