Shop All Sockets
Sk Professional Tools
1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points
Mfr # 48214
Zoro # G4105385
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 48214
- Zoro # G4105385
- UPC # 025141482140
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 14mm |
Socket Depth | Standard |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE CO Empire 500 Series 500M.24 I-Beam Level, 24 In L, 3-Vial, Magnetic, Aluminum (EM41.24)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- APEX TOOL GROUP Mm 3/8Dr Flex Handle (104943)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (48216)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40118)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- KO-KEN Spark Plug Socket 16mm 6 Point 65mm Spring Clip Spring Guide 3/8 Sq. Drive (3300CB-16)
- Sk Professional Tools Sockets & Ratchets