Shop All Sockets
Sk Professional Tools
1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points
Mfr # 40013
Zoro # G3956321
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 40013
- Zoro # G3956321
- UPC # 025141400137
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Deep |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- RIDGID Set Of Connectors (50552)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (40010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- Sk Professional Tools Sockets