Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points
Mfr # 41144
Zoro # G4463654
$33.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 41144
- Zoro # G4463654
- UPC # 025141411447
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 1-3/8" |
Socket Sizes | 1-3/8 in |
Socket Depth | Standard |
Socket Size | 1 3/8 in |
Description
Socket, Socket Size 1 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 mm Angle Head Open End Wrench (WAE84024)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5mm 6 pt Metric Socket, 6 Points (41699)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- CRAFTSMAN Sockets, 1/4" Drive 13mm 6 Point Deep So (CMMT44411)
- Sk Professional Tools Sockets & Ratchets