Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points
Mfr # 41138
Zoro # G4435645
product price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 41138
- Zoro # G4435645
- UPC # 025141411386
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-3/16" |
Socket Depth | Standard |
Socket Sizes | 1-3/16 in |
Socket Size | 1 3/16 in |
Description
Socket, Socket Size 1 3/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (1752408)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41134)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (45112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (48211)
- CRAFTSMAN Sockets, 3/8" Drive 7mm 6 Point Deep Soc (CMMT99142)
- Sk Professional Tools Sockets & Ratchets