Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points
Mfr # 40138
Zoro # G4422774
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 40138
- Zoro # G4422774
- UPC # 025141401387
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-3/16" |
Socket Depth | Standard |
Socket Sizes | 1-3/16 in |
Socket Size | 1 3/16 in |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL68)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (308)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9004)
- Sk Professional Tools Sockets & Ratchets