Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points
Mfr # 41136
Zoro # G4017361
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 41136
- Zoro # G4017361
- UPC # 025141411362
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Standard |
Socket Size | 1 1/8 in |
Description
Socket, Socket Size 1 1/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- AJAX TOOL WORKS Wide Chisel 11X1-1/2 With 0.401 Shank (910-11-1-1/2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41134)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41138)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- BETA Socket End Wrench, Size 15mm, 6 pt. (952)
- Sk Professional Tools Sockets & Ratchets