Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 41848
Zoro # G4435313
product price: $49.57
/ea
$49.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 41848
- Zoro # G4435313
- UPC # 025141418484
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/2" |
Socket Depth | Deep |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Description
Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35830)
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41830)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (45108)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41912)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- PROTO 1/2 in Drive, 1-1/2 in 12 Points (PO5348)
- Sk Professional Tools Sockets & Ratchets