Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points
Mfr # 40134
Zoro # G3932162
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 23/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 40134
- Zoro # G3932162
- UPC # 025141401349
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Standard |
Socket Size | 1 1/16 in |
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 7/8 In Socket Dp 7/8, W38328 (W38328)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (40010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- Sk Professional Tools Sockets