Shop All Bit Socket Sets
Sk Professional Tools
1/2" Drive Socket Set, SAE, 8 pcs
Mfr # 19798
Zoro # G5100584
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Product Information
- Brand Sk Professional Tools
- MFR # 19798
- Zoro # G5100584
- UPC # 025141197983
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Tip Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Overall Length | 9 in |
Socket Size | 1/2 in |
Container Height | 9 in |
Container Width | 1 in |
Container Length | 1 1/2 in |
Description
The SK Professional Tools 19798 1/2 in. Drive Socket Set is the perfect tool kit for your vehicle or home repairs. This set contains 6 SAE sockets, which are chrome-plated to ensure durability and longevity. It features a square tip that fits into tight spots and can reach into small spaces with ease. The 1/2" drive size socket set comes with 6 sockets ranging from 1/4 in. to 9/16 in., so you will have the right size for every job. Their chrome finish provides superior corrosion resistance and keeps them looking like new, even after years of use. The SK Professional Tools 19798 1/2 in Drive Socket Set offers top quality tools that will last for years, whether you're working on your car or on some other project around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- SK PROFESSIONAL TOOLS 3/8 in Drive Socket Set, SAE, 2 pcs (4492)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- Sk Professional Tools Bit Socket Sets