Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome
Mfr # 1945
Zoro # G4433204
product price: $263.65
/ea
Free Shipping & Returns
$263.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Sockets Included (15) Deep 6-Point
- Socket Size Range 10 mm to 24 mm
- Std. Socket Point Styles Included None
- Tether Capable Tether Capable
Product Information
- Brand Sk Professional Tools
- MFR # 1945
- Zoro # G4433204
- UPC # 025141019452
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 10 mm to 24 mm |
Drive Size | 1/2" |
Deep Socket Style/Size | Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Container Width | 3 1/4 in |
Container Length | 5 in |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 |
Container Height | 12 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (15) 6-Point, Deep Socket Style/Size Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- STM 3 x 3 P350 Drill Press Vise (370236)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome (4952)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 21 Pieces 4 mm to 12 mm , Chrome (89009)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 13 Pieces 15 mm to 32 mm , Chrome (1913)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome (91820)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome (1350)
- CAL-VAN TOOLS InLine Dowel Pin Puller Master Set (95400)
- Sk Professional Tools Socket Sets