Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, Metric, 15 pcs
Mfr # 4048
Zoro # G4418951
product price: $224.45
/ea
Free Shipping & Returns
$224.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 15
Product Information
- Brand Sk Professional Tools
- MFR # 4048
- Zoro # G4418951
- UPC # 025141040487
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) 1/2" Drive Deep High Visibility Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Rail |
Item | Impact Socket Set |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Impact Rated | No |
Socket Type | 6 Pt Deep |
Connection Type | Hex |
Drive Type | Hex |
Features | Corrosion Resistant |
Std. Socket Point Styles Included | None |
Deep Socket Point Styles Included | 6 |
Description
Sk Professional Tools' 4048 1/2 in. Drive Impact Socket Set, Metric, 15 pcs is an excellent choice for professional technicians and home users alike. It has the ideal combination of sockets to get your job done quickly and efficiently. The set comes with 6 pt deep metric sockets that are corrosion resistant. The black phosphate finish gives it a sleek look that will complement any toolbox or belt. With 1/2" drive size, you can fit this socket set on impact wrenches and power drills for high torque applications. You will find 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm 19 mm 20 mm 21 mm 22 mm 23 mm and 24 mm sockets included in this kit. Sk Professional Tools' 4048 1/2 in Drive Impact Socket Set is perfect for automotive professionals who need fasteners that are ready to go where they are needed most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- BON TOOL Walk Groover, Bulletstainless Steel 6" X 4 1/2" Bit 1" X 1/2" (88-414)
- SUNEX 1/2" Drive Socket Extension, SAE (2524)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 19 pcs (4039)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- Sk Professional Tools Sockets & Ratchets