Shop All Impact Socket Adapters
Sk Professional Tools
1/2" Drive Drive Ball Retainer Impact Extension SAE
Mfr # 46171
Zoro # G4026635
$23.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 5 in
- Finish Black Coated
- Features Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 1" to 5"; Extension Type Ball Retainer; Corrosion Resistance
- Number of Pieces 1
Product Information
- Brand Sk Professional Tools
- MFR # 46171
- Zoro # G4026635
- UPC # 025141461718
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 5 in |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Finish | Black Coated |
Item | Drive Ball Retainer Impact Extension |
Features | Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 1" to 5"; Extension Type Ball Retainer; Corrosion Resistance |
Number of Pieces | 1 |
Impact Rated | No |
Material | Phosphate |
Description
Impact Socket Adapter, Black Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-14' 6)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Impact S (CMMT15846)
- SK PROFESSIONAL TOOLS 1/2 in Drive Drive Ball Retainer Impact Extension SAE (46170)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32164)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- VEGA Imp Socket Adapter 3/8 x 1/2 x 2 in Pin (23EP2)
- Sk Professional Tools Sockets & Ratchets