Shop All Sockets
Sk Professional Tools
1/2" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41250
Zoro # G5131147
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 3/8 "
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 41250
- Zoro # G5131147
- UPC # 025141412505
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1 3/8 " |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Item | Pipe Plug Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Locking | No |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 4-Point |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 5/8 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450323)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- DRILL AMERICA 3/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/8)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41242)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41912)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 (81817)
- Sk Professional Tools Sockets