Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 19 mm 1/2" Drive 6 Point
Mfr # 34069
Zoro # G3971883
product price: $10.37
/ea
$10.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sk Hand Tools
- MFR # 34069
- Zoro # G3971883
- UPC # 025141340693
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 19 mm 1/2" Drive 6 Point |
Description
Impact Socket, 19 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- TOOL MT45 4.5 in. Concrete Margin Trowel (TO155845)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- PROTO SKT IMP 3/8DR 11/16 6PT DEEP (PO7722H)
- STEELMAN 1" Drive x 1-1/2" 6-Point Impact Socket (79300)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5430-1PK)
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- Sk Hand Tools Sockets & Ratchets