Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 15 mm 3/8" Drive 6 Point
Mfr # 8965
Zoro # G3980100
product price: $8.13
/ea
$8.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sk Hand Tools
- MFR # 8965
- Zoro # G3980100
- UPC # 025141089653
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 15 mm 3/8" Drive 6 Point |
Description
Impact Socket, 15 mm 3/8 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- URREA 1/2" drive, 6-pt deep impact socket 18MM (7318M)
- URREA 1" drive 6-point short impact socket 2" (10032)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- Sk Hand Tools Sockets & Ratchets