Shop All Workbenches
Sjobergs
Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight
Mfr # SJO-33458
Zoro # G0698035
original price:
$3,025.43
9% off
new price: $2,752.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,752.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 500 lb.
- Workbench/Table Leg Type Straight
- Width 29-1/8"
- Color natural
Product Information
- Brand Sjobergs
- MFR # SJO-33458
- Zoro # G0698035
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 29-1/8" |
Depth | 76-19/32" |
Height | Working: 35-7/16" |
Overall Width | 76 in |
Overall Depth | 29 in |
Work Surface Width | 71 3/32 in |
Work Surface Depth | 23 5/8 in |
Overall Fixed Height | 35 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 35 7/16 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 3 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 29 in, Overall Fixed Height 35 in, Overall Load Capacity 500 lb, Overall Width 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 23 7/8 in L (30284BLUE)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085136)
- RDS MFG DOT Approved, Gasoline or Diesel, 60 Gallon Capacity, Rectangle, 13" L x 56" W x 19-1/4" H (71212PC)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- SJOBERGS Workbenches, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33280)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- Sjobergs Workbenches