Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 20SGMSPDTPC
Zoro # G1898281
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Contact Form SPDT
- Float Switch Cord Length 20 ft.
Product Information
- Brand Sje-Rhombus
- MFR # 20SGMSPDTPC
- Zoro # G1898281
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Details
Float Switch Contact Form | SPDT |
Item | SignalMaster Float Switch |
Description
SignalMaster Float,20 ft.,Pipe Clamp,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Parts Washer Pump, 1/40 hp, Epoxy Encapsulated, Plastic, 12.2 ft of head Max Head, 1/2 in Disch, NPT (518550)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- DAYTON Haz Location Cent Pump, 3 HP (5WXV0)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (30AMDWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (15PMUWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (30DFMMD2WP)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- Sje-Rhombus Level Switches