Shop All Level Switches
Sje-Rhombus
SPDT MegaMaster Float Switch
Mfr # 100MGMSPDT
Zoro # G1898169
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Cord Length 100 ft.
- Float Switch Contact Form SPDT
Product Information
- Brand Sje-Rhombus
- MFR # 100MGMSPDT
- Zoro # G1898169
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 100 ft. |
Details
Item | MegaMaster Float Switch |
Float Switch Contact Form | SPDT |
Description
MegaMaster,100 ft.,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M4400-ULL-NO)
- GREAT PLAINS INDUSTRIES BUNG ADAPTER KIT (110909-1)
- HARTELL A2Sa-Ht Switch/Float (610079)
- DAYTON Driven Gear (PPM3ZN010G)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 15' (FSW2-DNPN-15)
- Sje-Rhombus Level Switches