Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 125VAC
Mfr # 20HTMD1WP
Zoro # G2034420
product price: $81.18
/ea
Free Shipping & Returns
$81.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125VAC
- Max. Pressure 13 psi
- Series High Temp Master
- Max. Water Level Adjustment 36
Product Information
- Brand Sje-Rhombus
- MFR # 20HTMD1WP
- Zoro # G2034420
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 5-19/32" |
Float Length (In.) | 5-19/32 |
Float Switch Cord Length | 20 ft. |
Length | 5-19/32" |
Tether Length Min.-Max. | 3" to 18" |
Float Dia. (In.) | 3-3/16 |
Float Length | 5 9/16 in |
Float Dia. | 3 3/16 in |
Minimum Tether Length | 3 in |
Cord Length | 20 ft |
Maximum Tether Length | 18 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- ARO Roller Lever, For 3NB17 & 3NB20 (104484)
- DENDESIGNS Wall Mount for Air Operated Double Diaphragm Pump (DE1113123)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (30DFMMD2WP)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (30PMPU1WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG33)
- Sje-Rhombus Level Switches