Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 120VAC
Mfr # 15PMPD1WP
Zoro # G1996036
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Min. Water Level Adjustment 7
- Electrical Connection - Pumps Piggyback
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPD1WP
- Zoro # G1996036
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Float Switch Cord Length | 15 ft. |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Dia. (In.) | 3-1/16 |
Length | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 24 in |
Cord Length | 15 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Potable Circulating Pump, Flanged, 115V AC (103260LF)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- ARO Diaphragm, Santoprene (96166-A)
- STENNER Injection Check Valve 3/8In, PK5 (MCINJ38)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTWE)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD2WOP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- Sje-Rhombus Level Switches