Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 120VAC
Mfr # 10PMPD1WP
Zoro # G1996045
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Electrical Connection (Pumps) Piggyback
- Float Switch Float Material PVC
Product Information
- Brand Sje-Rhombus
- MFR # 10PMPD1WP
- Zoro # G1996045
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 10 ft. |
Length | 3-9/16" |
Height | 3-9/16" |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Length (In.) | 3-9/16 |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 24 in |
Cord Length | 10 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Hand Drum Pump, Rotary, 3/4In FNPT (FR112AC)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E5SP6X669C)
- ZOELLER SUMP PUMP 1/3HP 2880GPH (1052-0005)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMU1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (20SGMPCNC)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- MCDONNELL & MILLER Flow Switch (FS4-3RP-T)
- Sje-Rhombus Level Switches