Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 120/230VAC
Mfr # 10PMDWOP
Zoro # G1995920
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Operation NO
- Pumping Range Min./Max. 7 to 36
Product Information
- Brand Sje-Rhombus
- MFR # 10PMDWOP
- Zoro # G1995920
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3" to 24" |
Float Dia. (In.) | 3-1/16 |
Length | 3-9/16" |
Float Switch Cord Length | 10 ft. |
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Maximum Tether Length | 24 in |
Cord Length | 10 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fluid End Service Kit (637429-CC)
- VERTEX Vertex 35 Liter Coolant Pump Kit 220V/1Phase (3012-8118)
- GRUNDFOS Kit, diaphragm SD-M Dosing Pump Kits - Chemical Metering Pumps (97751708)
- DWYER INSTRUMENTS Flowmeter, 550 Scfh Air (VFA-7-BV)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (50MGMSPDT)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (100MGMSPDT)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMD1WP)
- DWYER INSTRUMENTS Mini Float Level Switch (L10-B-3-O)
- Sje-Rhombus Level Switches