Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 120VAC
Mfr # 15PMPU1WP
Zoro # G1995710
Free Shipping & Returns
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Length 3-9/16"
- Control Range Adjustable
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPU1WP
- Zoro # G1995710
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 3-9/16" |
Float Switch Cord Length | 15 ft. |
Height | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3" to 24" |
Float Length (In.) | 3-9/16 |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Cord Length | 15 ft |
Minimum Tether Length | 3 in |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- STENNER Connecting Nut 3/8in W/adapter PK2 (UCADPTR)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- NATIONAL BRAND ALTERNATIVE 1/2 HP Cast Iron Submersible Sump/Effluent Pump with Vertical Float Switch (CIS-50V)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- HARTELL Lta Switch Assembly (610102)
- Sje-Rhombus Level Switches