Shop All Level Switches
Sje-Rhombus
NC Float Switch 120VAC 20 psi
Mfr # 20PMPU1WP
Zoro # G1995701
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Pressure 20 psi
- Float Switch Contact Form Normally Closed
- Float Switch On Point 45 Degrees Above Horizontal
- Connection Plug
Product Information
- Brand Sje-Rhombus
- MFR # 20PMPU1WP
- Zoro # G1995701
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Switch Cord Length | 20 ft. |
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Length | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 20 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- DANNER Supreme Skilter Protein Skimmer. For Saltwater Aquariums 30-100 gal (1033)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816707-002 (816707-002SP)
- DAYTON Oldham Coupling (PP24253ER0901G)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (25MGMSPDT)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMPCNO)
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi (MSB5600)
- Sje-Rhombus Level Switches