Shop All Level Switches
Sje-Rhombus
NC Float Switch 120/230VAC 20 psi
Mfr # 30PMPUWOP
Zoro # G1995537
original price:
$162.30
46% off
Free Shipping & Returns
$86.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Body Material PVC
- Wire Gauge 14
- Max. Water Level Adjustment 36
Product Information
- Brand Sje-Rhombus
- MFR # 30PMPUWOP
- Zoro # G1995537
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Length | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Switch Cord Length | 30 ft. |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 24 in |
Cord Length | 30 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0011-F4)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DIVERSITECH Mini Ductless System Pump (CVMINI)
- JET Repair Part (28811-008)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMPU1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMPD1WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (15PMPU1WP)
- RULE - A - Matic Plus Float Switch with Fuse Holder - (RU81825)
- Sje-Rhombus Level Switches