Shop All Water Alarms
Sje-Rhombus
Level Alarm , 120VAC, Automatic Reset, 1A
Mfr # 1051132
Zoro # G1894396
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes Float Switch
- Reset Automatic
- Enclosure Rating NEMA 1
- Features Low Level Indoor Alarm with Battery Back Up
Product Information
- Brand Sje-Rhombus
- MFR # 1051132
- Zoro # G1894396
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 6 ft |
Sensor Cord Length | 15 ft |
Details
Item | Level Alarm |
Voltage | 120V AC |
Includes | Float Switch |
Reset | Automatic |
Enclosure Rating | NEMA 1 |
Features | Low Level Indoor Alarm with Battery Back Up |
Alarm | Audio/Visual |
Amps | 1 A |
Decibels | 87 dB |
Watts | 2.4 W |
Environment | Indoor |
Nameplate Voltage | 120V AC |
Detection Type | Low Level |
For Vessel Type | Holding Tanks, Sump Pump Basins |
Reset Type | Automatic |
Battery Backup | Yes |
Sound Level - Maximum | 87 dB |
Alarm Type | Audio, Visual |
Current | 1 A |
Description
Level Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 1, Current 1 A, Sound Level - Maximum 87 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type Low Level, Battery Backup Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA SPOOL 10 (801404)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (SD1202H)
- GRUNDFOS CR32-1-1 A-G-A-E-HQQE 3x230/400 50 HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph (98413155)
- TACO Taco 007-ZF5-3IFC Priority Zoning Circulator 007 Series With Integral Flow Check - 115 VAC (007-ZF5-3IFC)
- SJE-RHOMBUS Tank Alert 101 Alarm High Water (101-01H)
- SJE-RHOMBUS Tank Alert EZ Alarm High (TAEZ-01H)
- SJE-RHOMBUS PS Patrol, 120V (1019021)
- SJE-RHOMBUS Tank Alert 4X Alarm No Float (4X-01X)
- SJE-RHOMBUS Tank Alert 101 Alarm No Float AUX (TAAB-01XAUX)
- SJE-RHOMBUS Dual Level Alarm, 120VAC, 5A, 3.8W.82dB (1052374)
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det WAlm (WD3-LP-D2-A)
- Sje-Rhombus Water Alarms